Buy more than* S$200* and get FREE SHIPPING

Antibacterial Sponge

4.44 (9)
Caution
Please soak it in water. It is more effective when combined with detergent., Please soak it in water. It is more effective when combined with detergent.
Purpose
Non woven nylon fabric side: Cleaning of utensils pots, pans, kettle, etc. Sponge side : Cleaning of dishes and plastic products., Non woven nylon fabric side: Cleaning of utensils pots, pans, kettle, etc. Sponge side : Cleaning of dishes and plastic products.
Heat-Resistant Temperature (deg C)
90
Thickness (mm)
30
Material
Nylon non-woven fabric (abrasives case) polyurethane foam
Specification
Antibacterial (antimicrobial agent: organic silicone quaternary ammonium salt)
...see all>
Product Options
ADD TO CART
Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark blue 70 115 1PC 1 S 75816535 1.99 SGD
Shipped after 2018-02-26
Light blue 90 150 1PC 1 L 75816544 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
washing up
4
From Japan
On 2018-01-19 13:20:02
Because it falls well at 100 yen, it is recommended, so recommendation, it is quick to crumble so there is improvement
This review is about item#75816535.
Cleaning the bathroom / washroom
5
From Japan
On 2017-08-11 16:27:05
The price is also appropriate, the use impression is also good. There was a doubt about durability, but it is clear.
This review is about item#75816535.
To dishwash
5
From Japan
On 2017-07-13 13:51:20
It is quite solid feeling. If durability is good you may also buy it.
This review is about item#75816544.
washing up
5
From Japan
On 2017-04-26 10:52:20
The size is easy to use, the price is also cheap, pleasing, how much durability is worn out How much fun
This review is about item#75816535.
washing up
4
From Japan
On 2017-02-13 15:34:59
Durability is very good. There are cheaper sponges, but I think that they last longer than others, fuzzing of the material, few fewer fallouts or not. However, I feel that the color is for business use too. I would like you to consider color development or a slightly more beautiful color for the kitchen.
This review is about item#75816535.
For washing equipment and instruments
3
From Japan
On 2016-09-02 13:29:02
I tried using various kinds. Finally I have returned to Mr. Monotaro. If there is no commitment like this manufacturer's good thing, the last is usability and price. Although it was not the cheapest, as a result of monitoring over time, it seems that Mr. Monotaro is the best. Please do your best in the future.
This review is about item#75816535.
Cleaning in remodeling industry
5
From Japan
On 2014-05-01 21:13:27
It is no different from Scotch's Sponge Ace. It is cheap and I will purchase it from now.
This review is about item#75816544.
Used to wash items
5
From Japan
On 2014-02-03 14:13:14
It is an ordinary feeling of use.
This review is about item#75816544.
Cleaning of tableware, pots, frying pan etc
4
From Japan
On 2014-01-20 20:20:45
Foaming of the detergent is good well, and if you rub it, the dirt falls well, but when you wash a point where it is sharp or irregular, the sponge tends to be broken or torn.
This review is about item#75816544.

Related Products