Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydrocolloid Bandage

5.00 (5)
Dimension (cm)
10x40
Material (Body)
Polyurethane, hydrocolloid
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1PC) 1 HCARR 75815704 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Treatment for injuries
5
From Japan
On 2018-06-11 14:58:23
The banded plaster that was cut often did not fit, it was useless or wasted, but this product can be cut without waste and it is very inexpensive and greatly impressed!
This review is about item#75815704.
Breast care
5
From Japan
On 2017-11-04 16:45:12
I was looking for something that could stick to the area where rashes became worse, it is convenient to use it in accordance with the size. I did not think that I could buy it with monotarou, it was a monstrous monkey.
This review is about item#75815704.
Treatment for injuries
5
From Japan
On 2017-09-23 14:06:16
This already got a wonderful one! I thought. Although it is said that it is used as a bandage as a product, it is used as a single body with a hydrocolloid adhesive bandage. The famous ○ ○ Power pad is one per one which is close to one hundred yen, but this is very economical because it contains a lot and it cuts it for yourself. There are hundreds of reviews close to five stars on other mail order sites, but it is strange that it is not very popular in monotaro ...
This review is about item#75815704.
For treatment of burns and scratches
5
From Japan
On 2014-08-08 15:41:44
It has become known that wet treatment is effective for relatively shallow wounds such as abrasions and burns, and each company has issued colloidal adhesive plaster. I also used the same type of bandage plaster for burns of about 6 cm which became violently blisters. Because the wounds are protected, there was no pain, and the skin was reproduced for less than a week. I think that it took several weeks if it was treatment with traditional disinfection & gauze. And the pain would have been terrible. Witness the effect again and use it for a bit of scratches! I decided to my heart. However, what is sold at pharmacies etc is high! I got to this product when I was looking for something that can be used cheaply and freely. 10% off Pochi at the timing of the target product. I am using it with my family and I am realizing its usefulness. In us, there is no problem even if you put it directly on the wound, but if you are interested in "Plus moist P (unsterilized type) 200 x 250 mm" please. It is higher than this product, but it is considerably more profitable than the commercially available colloidal banded plasters.
This review is about item#75815704.
Scratches on the skin of everyday life
5
From Japan
On 2014-06-01 20:17:54
It is very useful, such as scratches, pierced cuts, burns, itching caused by mosquitoes. Especially the bruise will be lighter and lighter, and scars will not be left or will not be noticeable.
This review is about item#75815704.

Related Products