Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Anti Virus Mask

5.00 (1)
Material (ear cord)
Material (nose clips)
Material (Body)
Material
Synthetic rubber of weather and oil / outer surface layer hard steel wire inner surface layer / oil-resistant synthetic rubber reinforcement layer /
...see all
Product Options
ADD TO CART
Dimension (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2150 05+05 33378055 65.79 SGD
Shipped after 2017-05-02
- -   1Pack(2PC) 1 #3x5/16 41514347 5.41 SGD
Shipped after 2017-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pollen measures
5
From Japan
On 2016-03-02 11:39:03
When the mask wearing a full-face helmet shield would cloudy. It is cloudy difficult if this mask. I think good for pollen measures.
This review is about item#76017584.

Related Products