Buy more than* S$200* and get FREE SHIPPING

Threaded Caster, Brake

Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Allowable Load (daN[kgf])
30
Stopper
None
Turning Radius (mm)
47
Mounting Method
Screwing
Wheel Width (mm)
20
Wheel Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Screw Dimensions T Shape Shaft Length L (mm) Spanner Diameter(mm) Wheels Finishing (Metal Compatibletings) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions T Shape Shaft Length L (mm) Spanner Diameter(mm) Wheels Finishing (Metal Compatibletings) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12x1.25 Swivel 14 19 Integratedrubberwheelsresinbushinput Chrome-plated(steelplate) Integratedrubberwheelsresinbushinput   1PC 1 420A-30R50Self 07656397 7.99 SGD
In stock
- - - 21 Rubber integrated wheelsResin bush Chrome plating finish(steel plate) Rubber integrated wheelsResin bush *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-10R50Self 07656372 7.99 SGD
Shipped after 2018-02-01
- - - 21 Nylon wheel rubber winding wheel Chrome plating finish(steel plate) Nylon wheel rubber winding wheel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-1RN50Self 07656406 7.99 SGD
Shipped after 2018-01-30
- - 20 - Rubber integrated wheelsResin bush Chrome plating finish(steel plate) Rubber integrated wheelsResin bush *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-20R50Self 07656381 7.99 SGD
Shipped after 2018-01-31
M12x1.25 - - 19 Nylon wheel rubber winding wheel Chrome plating finish(steel plate) Nylon wheel rubber winding wheel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-3RN50Self 07656424 7.99 SGD
Shipped after 2018-02-01
- - 20 - Nylon wheel rubber winding wheel Chrome plating finish(steel plate) Nylon wheel rubber winding wheel   1PC 1 420A-2RN50Self 07656415 7.99 SGD
In stock
ADD TO CART

Related Products