Buy more than* S$200* and get FREE SHIPPING

TH36 3 Pull ball slide rail (bottom with type)

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions B (mm) Dimension F (mm) Slide Dimension (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions B (mm) Dimension F (mm) Slide Dimension (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 265 115 160 43 160 1set 1 TH36-250 76007802 19.99 SGD
In stock
110 135 100 315 130 210 78 110 1set 1 TH36-300 76007811 22.99 SGD
In stock
160 185 150 415 180 310 118 150 1set 1 TH36-400 76007836 24.99 SGD
In stock
185 210 175 465 205 360 153 185 1set 1 TH36-450 76007845 29.99 SGD
In stock
135 160 125 365 155 260 103 135 1set 1 TH36-350 76007827 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I use it for the grandchild's learning desk drawer.
5
From Japan
On 2017-11-30 15:11:53
With smooth movement, it got a nice finish. After all, it is completely different if there is a slide rail.
This review is about item#76007836.
Withdrawal of goods
5
From Japan
On 2017-11-29 11:14:39
The cross section is not large (H = 50 mm for other companies' products, 36 mm for this product). Also, the bottom attachment type is easy to use because the escape is effective in the width accuracy of the drawer. Easy to install. I was bad because the stopper was a little tight, but it was okay as I could remove the rubber and made it free. I think it would be good if the strength of the stopper can be adjusted. Also, is the price is too high for the bottom attachment type?
This review is about item#76007811.
Older style system kitchen, shelf under sink used for retractable retraction
3
From Japan
On 2017-09-25 01:07:25
I think it is suitable for lightweight objects. The drawer I made is smooth for movement because it is for storage of pots etc, but the rail is distorted when pulled out with all the weight, measures were solved by installing an ordinary 3-stage slide rail on the side. I think that it is the best way to install it both under the drawer and sideways.
This review is about item#76007836.
Self-made movable PC keyboard stand
5
From Japan
On 2017-03-12 22:12:06
There is no problem with mounting method, operation is satisfactory enough. It is easier to use if there is a stopper.
This review is about item#76007811.

Related Products