Buy more than* S$200* and get FREE SHIPPING

Door Roller

4.00 (3)
Material (cup parts)
Steel
Finishing
Black zinc plated
Material (Wheel)
POM, steel
Material (Body)
POM
Color
Black
Specification
Metal bearing
Accessories
+ Truss tapping screws (3.5 x 30) 3 This x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-275-K 76011634 32.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Room partition
5
From Japan
On 2017-04-17 19:54:59
Very light and easy to install. Sound is quiet and it is satisfactory even if we do not care about surroundings.
This review is about item#76011634.
DIY
5
From Japan
On 2016-03-22 22:53:53
Easy to install, smooth operation.
This review is about item#76011634.
Door repair
2
From Japan
On 2015-11-18 13:59:44
I wanted to repair the old door, but since I thought that I could divert it with no parts, I bought it, but unfortunately it was useless. There is no problem with this part in particular.
This review is about item#76011634.

Related Products