Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thin Unlined Natural Rubber Gloves

3.91 (53)
Caution
By allergic reactions, it may occur itch, irritated, and eruption depending on constitution. Don't use if any trouble occurs and see a doctor. Don't touch hot stuff. Don't use machine operations, etc. involved a rotative part. Don't use for elect
Purpose
Transportation work, civil engineering and construction works, and agricultural work, etc.
Material (palmar)
Natural rubber
Standard Specification
13 gauge, seamless
Color
Red
Material
Nylon
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 22.5 M 8.8 1Pair 1 - 75995945 -
Discontinued
[x]
7.5 21.5 S 8.5 1Pair 1 - 75995936 -
Discontinued
[x]
8.5 24 L 9.7 1Pair 1 - 75995954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 23
4 star 10
3 star 13
2 star 6
1 star 1
Review Rating: 3.91
53 Customer Reviews
The reviews are automatic translation.
General
3
From Japan
On 2017-02-26 17:37:29
It is thin and easy to use. It is for light work. We will confirm durability from now.
This review is about item#75995954.
Handling of steel
3
From Japan
On 2016-08-03 08:42:06
Although I do not have to slide, the use feeling is not so impressive than the competitors ... But is it a personal individual?
This review is about item#75995954.
protection
1
From Japan
On 2016-04-25 09:23:58
I used the pipe machine screw threads and slip on using oil and eventually I worked with bare hands
This review is about item#75995954.
When working
2
From Japan
On 2016-04-05 19:09:34
The anti-slip effect is good, but the other part gets stretched and becomes loose, the result gloves will come off
This review is about item#75995936.
Part work (distribution)
3
From Japan
On 2016-03-02 16:50:21
It seems convenient for transferring parts and sorting. However, when used for parts such as cutting oil, it is often slippery.
This review is about item#75995954.
I have a rubber smell.
3
From Japan
On 2016-02-25 19:53:45
First we have a rubber smell.
This review is about item#75995954.
Assembling cardboard and farming time
5
From Japan
On 2015-12-03 22:03:24
You can work without slipping and putting no strength
This review is about item#75995945.
Farm work Forestry
5
From Japan
On 2015-12-03 18:34:56
A fitting feeling is also good for easy desorption. The rubber of the wrist does not stretch. It is cheap but durable. Cost performance is outstanding.
This review is about item#75995954.
During machine operation
4
From Japan
On 2015-11-26 16:52:48
It may be better than a glove at a low price
This review is about item#75995954.
Housing demolition work, painting work
5
From Japan
On 2015-10-23 18:37:36
It was firmly built for price, and it was nice to have a good size.
This review is about item#75995945.

Related Products