Buy more than* S$200* and get FREE SHIPPING

Electronic Sound Alarm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inrush Current
100mA
Timbre
Voltage buzzer
Working Voltage Range (V)
19 to 27
Rating Time
Continuity
Buzzer Sound
(Copy, copy, copy) (Pipo, Pipo, Pipo) 2. 1. flicker sound the alarm sound
Interface
PNP / NPN o - open collector
Power Supply Voltage (V)
AC/DC24V
Control Method
Multi-type
Power Consumption (W)
AC24/0.5,DC24/0.3
Operating Temperature Range (deg C)
-20 to 50
Material
Tightening ring the front of the case: ABS plastic body: Polycarbonate
Specification
Terminal block
...see all>
Product Options
ADD TO CART
Sound Pressure Level (dB) Protection Structure Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sound Pressure Level (dB) Protection Structure Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 to 75 IP34 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-113NP- 24 75871205 -
Discontinued
[x]
68 to 80 IP20 indoor-only 0.06   1PC 1 ST-113N- 24 75871196 53.99 SGD
In stock
ADD TO CART

Related Products