Buy more than* S$200* and get FREE SHIPPING

600 type brass screw-type ball valves (full bore) Compact

4.00 (2)
Materials (valve body)
C 3771 BE
Material (cover)
C 3771 BE
Material (Sheet)
PTFE
...see all>
Product Options
ADD TO CART
Class Nominal Diameter (A) Dimensions d1 (mm) Dimension D1 (mm) Connection Method Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Nominal Diameter (A) Dimensions d1 (mm) Dimension D1 (mm) Connection Method Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 8 10 70 Rc 1/4 37 42 1pc 1 RE 75876306 14.99 SGD
Shipped after 2018-01-30
- 10 10 70 - 3/8 37 42 1pc 1 RE 75876315 13.99 SGD
In stock
- 32 32 110 - 1 1/4 55 84 1pc 1 RE 75876351 37.99 SGD
In stock
- 25 25 110 - 1 50 72 1pc 1 RE 75876342 24.99 SGD
In stock
- 40 40 150 - 1 1/2 65 92 1pc 1 RE 75876367 49.99 SGD
In stock
- 50 50 150 - 2 72 109 1pc 1 RE 75876376 70.99 SGD
In stock
- 15 15 80 - 1/2 40 52 1pc 1 RE 75876324 14.99 SGD
In stock
- 20 20 80 - 3/4 44 60 1pc 1 RE 75876333 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tank out / stop water
3
From Japan
On 2017-05-22 13:34:41
It was troublesome to turn the globe valve attached to the 200-liter resin tank and changed to this ball valve. It is a pleasant thing to get water from the tank quickly as it is a full bore. Originally it is five stars, but since the handle part is made of iron, it is the only drawback because it is used outdoors, so I made it to three stars. As a future improvement, I would like to make the handle made of stainless steel and keep the price down.
This review is about item#75876333.
Cleaning in the air blow pit
5
From Japan
On 2016-06-13 21:20:05
I am replacing the nozzle with a long one and it is easy to clean.
This review is about item#75876315.

Related Products