Buy more than* S$200* and get FREE SHIPPING

LLDPE Plastic Bags

4.50 (2)
Material
Low density polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Weight (g) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Weight (g) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 410 531.2 Transparent - 408-7402 1Bag(50Sheet) 1 LE14 48971772 -
Discontinued
[x]
260 380 457.1 Transparency 0.05 408-7399 1Bag(50Sheet) 1 LE13 48971763 -
Discontinued
[x]
300 450 624.7 Transparency 0.05 408-7411 1Bag(50Sheet) 1 LE15 48971781 -
Discontinued
[x]
130 250 150.3 Transparency 0.05 407-9957 1Bag(50Sheet) 1 LE08 48971711 -
Discontinued
[x]
180 270 224.8 Transparency 0.05 407-9973 1Bag(50Sheet) 1 LE10 48971736 -
Discontinued
[x]
200 300 277.6 Transparency 0.05 407-9981 1Bag(50Sheet) 1 LE11 48971745 -
Discontinued
[x]
150 250 173.5 Transparency 0.05 407-9965 1Bag(50Sheet) 1 LE09 48971727 -
Discontinued
[x]
230 340 361.8 Transparency 0.05 407-9990 1Bag(50Sheet) 1 LE12 48971754 -
Discontinued
[x]
340 480 755.2 Transparency 0.05 408-7429 1Bag(50Sheet) 1 LE16 48971797 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product packing
4
From Japan
On 2014-10-02 18:36:46
I always used other manufacturer's items, but I bought it for comparison. Since it is a standard bag, it does not change its comfort, but I am happy if you have 100 sheets.
This review is about item#48971736.
Parts packing / document shipment
5
From Japan
On 2014-02-18 13:05:11
Even if it is thin it is durable and has no problem. Ideal for putting A4 size documents. If it is this thickness, it does not exceed the mailing cost, I am satisfied.
This review is about item#48971754.

Related Products