Buy more than* S$200* and get FREE SHIPPING

Gel Ink Refills

5.00 (2)
Maximum Diameter (phi mm)
6.1
Weight (g)
2.6
Material
Body: Resin
Ingredients
Aqueous pigment (ink)
...see all
Product Options
ADD TO CART
Overall Length (mm) Compatible Body Ball Tip Diameter(mm) Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Compatible Body Ball Tip Diameter(mm) Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111.1 Sarasa clip 1.0, 1.0 calico 1.0 Red Gel ink core replacement 1PC 1 RJF10-R 76113082 0.99 SGD
Shipped after 2017-06-26
111.1 Sarasa clip 1.0, 1.0 calico 1.0 Blue Gel ink core replacement 1PC 1 RJF10-BL 76113073 0.99 SGD
Shipped after 2017-06-26
111.1 Sarasa clip 1.0, 1.0 calico 1.0 Blue Black Gel ink core replacement 1PC 1 RJF10-FB 76113091 0.97 SGD
Shipped after 2017-06-26
111 Cleaning cloth, bubble draining spatula 1 Yellow Gel ink replacement wick 1PC 1 RJF10-BK 76113064 1.01 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Envelope address writing
5
From Japan
On 2017-04-10 14:31:21
This product has been in use for 17 years. I tried using an incompatible product, but it did not come nicely. If you write with this pen, you can write more beautifully than writing with other pens. I am really satisfied. So everyday use frequency is lost soon.
This review is about item#76113064.
Address writing
5
From Japan
On 2016-08-25 16:32:08
The thickness of the letters is firm, the writing taste is smooth and it is good.
This review is about item#76113064.

Related Products