Buy more than* S$200* and get FREE SHIPPING

3-Color Ballpoint Pen

4.67 (3)
Ball Tip Diameter(mm)
0.5
Ink Color
Black, red, blue
Maximum Diameter (phi mm)
13.5
Type
Gel ink ballpoint pen
Weight (g)
14.2
Overall Length (mm)
143.1
Material
Body: Resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 J3J2-BK 76113107 4.99 SGD
In stock
White 1PC 1 J3J2-W 76113125 4.99 SGD
In stock
Wine 1PC 1 J3J2-WR 76113134 4.99 SGD
In stock
Transparency 1PC 1 J3J2-C 76113143 4.99 SGD
In stock
Blue 1PC 1 J3J2-BL 76113116 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Write a notebook
5
From Japan
On 2017-05-08 10:22:03
I aimed at a deceased man's notebook and bought a 3 color pen. As expected, there are only Sarasa series, writing comfort is outstanding. It's really cool.
This review is about item#76113134.
Office work
5
From Japan
On 2016-12-22 17:17:29
I have been using it since, but it is easy to write with gel ink and it continues to use it.
This review is about item#76113107.
Record
4
From Japan
On 2015-04-23 07:30:11
It is the easiest to write number one. However, as I understood it arrived, it was for ladies with a lame body ....
This review is about item#76113134.

Related Products