Buy more than* S$200* and get FREE SHIPPING

Gel Ink Refills

5.00 (5)
Ball Tip Diameter(mm)
0.4
Maximum Diameter (phi mm)
6.1
Type
Gel ink replacement wick
Weight (g)
2.6
Overall Length (mm)
111
Material
Body: Resin
Compatible Body
Calico clip 0.4
Ingredients
Aqueous pigment (ink)
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue-black 1PC 1 RJF4-FB 76113475 0.85 SGD
In stock
Yellow 1PC 1 RJF4-BL 76113457 0.86 SGD
In stock
Yellow 1PC 1 RJF4-R 76113466 0.86 SGD
In stock
Yellow 1PC 1 RJF4-BK 76113441 0.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Writing
5
From Japan
On 2016-11-29 11:36:03
At the moment, at the lowest price, I bought it. Thank you very much.
This review is about item#76113441.
For office use
5
From Japan
On 2016-10-04 08:58:10
If you like strong pressure, 0.3 is recommended if you prefer a bit weaker person or thin letters.
This review is about item#76113441.
Office work
5
From Japan
On 2016-08-05 19:02:15
It is very smooth and 0.4, so you can write pretty thin letters.
This review is about item#76113441.
Writing
5
From Japan
On 2016-01-28 22:07:44
It is a ballpoint pen that is easy to use clearly.
This review is about item#76113466.
For work & home use
5
From Japan
On 2015-05-12 22:09:32
It is very smooth and easy to write, I like it for several years. I am currently using red and black, but since it is used frequently, there is a replacement core and it is very helpful
This review is about item#76113441.

Related Products