Buy more than* S$200* and get FREE SHIPPING

Gel Ink Refill

Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
2.4
Type
Gel ink Replacement wick
Weight (g)
1
Overall Length (mm)
67.2
Material
Body: resin
Compatible Body
Shabo X (TS10 / ST3 / LT3 / CL5 / AL5 / CB8 / F-line), Toretchento
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 RJSB5-BK 76113484 1.86 SGD
In stock
Sepia 1PC 1 RJSB5-SP 76113527 -
Discontinued
[x]
Mandarin Orange 1PC 1 RJSB5-MOR 76113536 -
Discontinued
[x]
Evergreen 1PC 1 RJSB5-EVG 76113545 -
Discontinued
[x]
Royal Blue 1PC 1 RJSB5-RBL 76113493 1.80 SGD
In stock
Emerald green 1PC 1 RJSB5-EG 76113511 1.80 SGD
Shipped after 2017-11-29
Carmine Red 1PC 1 RJSB5-CMR 76113502 1.88 SGD
In stock
Bordeaux 1PC 1 RJSB5-BO 76113554 -
Discontinued
[x]
Blue-black 1PC 1 RJSB5-FB 76113563 1.80 SGD
Shipped after 2017-11-29
ADD TO CART

Related Products