Buy more than* S$200* and get FREE SHIPPING

4-In-1 Pen, Pencil

Ball Tip Diameter(mm)
0.5
Ink Color
Black, red, blue
Maximum Diameter (phi mm)
14.3
Core Diameter (mm)
(Sharp core) 0.5
Type
Gel Multi-function pen
Overall Length (mm)
153
Material
Body: Resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Color (axis) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 17.0 1PC 1 SJ3-BL 76113597 -
Discontinued
[x]
Yellow 17 1PC 1 SJ3-BK 76113581 -
Discontinued
[x]
Transparency 17.0 1PC 1 SJ3-C 76113624 -
Discontinued
[x]
White 17.0 1PC 1 SJ3-W 76113615 -
Discontinued
[x]
Orange 17.0 1PC 1 SJ3-OR 76113606 -
Discontinued
[x]
ADD TO CART

Related Products