Buy more than* S$200* and get FREE SHIPPING

Gel Ink Refills

5.00 (5)
Ball Tip Diameter(mm)
0.3
Maximum Diameter (phi mm)
6.1
Weight (g)
2.6
Material
Body: Resin
Compatible
Calico clip 0.3
Ingredients
Aqueous pigment (ink)
...see all
Product Options
ADD TO CART
Ink Color Type Overall Length (mm) Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Overall Length (mm) Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Gel ink replacement wick 111 Calico clip 0.3 1PC 1 RJF3-R 76113904 0.86 SGD
In stock
Yellow Gel ink replacement wick 111 Calico clip 0.3 1PC 1 RJF3-BK 76113886 0.87 SGD
In stock
Yellow Gel ink replacement wick 111 Calico clip 0.3 1PC 1 RJF3-BL 76113895 0.86 SGD
In stock
Blue Black Gel ink core replacement 111.1 - 1PC 1 RJF3-FB 76113913 0.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Use at work
5
From Japan
On 2016-09-29 21:44:02
It becomes the core replacement exchange of the third time. You also feel that fast a little less of the ink, we can spend every time until the end. It does not have any sign of broken body also durable. Truly I am feeling zebra.
This review is about item#76113886.
For office
5
From Japan
On 2016-08-31 18:34:22
I think comfort to write to this thinness, and this price, the pen is not capable of following the other. Dare will about the thickness of different 0.4mm if compared.
This review is about item#76113886.
Fill out the documents
5
From Japan
On 2016-06-13 23:13:26
We love this ballpoint pen. Extra lead, because there is no place that is sold in quite over-the-counter, it will be saved can be purchased at Monotarou.
This review is about item#76113886.
Core exchange instead
5
From Japan
On 2015-12-07 15:35:03
Core in place since the Le ballpoint pen that they know and love from previous is helpful because you can buy cheap.
This review is about item#76113904.
Secretary-book
5
From Japan
On 2015-11-20 12:18:33
And easy to write, because the gel B But character is not too thick 0.3 and love.
This review is about item#76113886.

Related Products