Buy more than* S$200* and get FREE SHIPPING

2-In-1 Pen

5.00 (2)
Ball Tip Diameter(mm)
0.5
Ink Color
Black, red
Maximum Diameter (phi mm)
13.5
Core Diameter (mm)
(Sharp core) 0.5
Type
Gel Multi-function pen
Weight (g)
14.3
Overall Length (mm)
146.5
Material
Body: resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 SJ2-BL 76114297 5.99 SGD
In stock
White 1PC 1 SJ2-W 76114306 5.99 SGD
In stock
Black 1PC 1 SJ2-BK 76114281 5.99 SGD
In stock
Transparency 1PC 1 SJ2-C 76114315 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the usual back
5
From Japan
On 2017-02-23 02:54:53
It is the third iteration. Every body color is not bad. It is recommended!
This review is about item#76114297.
Office work
5
From Japan
On 2015-10-26 23:55:04
It's easy to write and love it
This review is about item#76114297.

Related Products