Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Correction Pen

Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
10.8
Type
Correctionpen
Weight (g)
12.8
Overall Length (mm)
134.9
Material
Axis, Cap: resin
Specification
Shared use both water-based and oil-based
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK3 76114491 -
Discontinued
[x]
ADD TO CART

Related Products