Buy more than* S$200* and get FREE SHIPPING

Pencil Mechanism 0.7

Maximum Diameter (phi mm)
3.5
Core Diameter (mm)
0.7
Type
Multi-function pen
Weight (g)
1.1
Overall Length (mm)
41.4
Compatible
Shabo x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-X-7-B1 76114552 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products