Buy more than* S$200* and get FREE SHIPPING

Oil-Based Ballpoint Pen

Ball Tip Diameter(mm)
0.7
Ink Color
Yellow
Maximum Diameter (phi mm)
9.2
Type
Oil pen
Weight (g)
10.8
Overall Length (mm)
173.2
Material
Resin
Ingredients
Oil dye (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BO-150-BK 76114972 -
Discontinued
[x]
ADD TO CART

Related Products