Buy more than* S$200* and get FREE SHIPPING

5-In-1 Pen, Pencil

Ball Tip Diameter(mm)
0.7
Ink Color
Ballpoint pen black, red, blue, green + Sharp
Core Diameter (mm)
(Sharp core) 0.5
Type
Multi-function pen
Weight (g)
24.2
Overall Length (mm)
148.7
Material
Resin
...see all>
Product Options
ADD TO CART
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 14 Oil dye (ink) 1PC 1 B4SA2-BK 76115085 10.99 SGD
In stock
Orange - Oil dyes (ink) 1PC 1 B4SA2-OR 76115103 10.99 SGD
In stock
Silver - Oil dyes (ink) 1PC 1 B4SA2-S 76115112 10.99 SGD
In stock
Blue - Oil dyes (ink) 1PC 1 B4SA2-BL 76115094 10.99 SGD
In stock
ADD TO CART

Related Products