Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Permanent Ballpoint Pens

5.00 (1)
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Maximum Diameter (phi mm)
12.8
Type
Oily ballpoint pen
Weight (g)
17.6
Overall Length (mm)
141
Material
Resin
Ingredients
Oil dye (ink)
...see all>
Product Options
ADD TO CART
Specification Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicon rubber grip, with eyelet Transparency 1PC 1 BA9-C 76115164 3.99 SGD
In stock
Silicon rubber grip, with hole Blue 1PC 1 BA9-BL 76115137 3.99 SGD
In stock
Silicon rubber grip, with hole Light blue 1PC 1 BA9-LB 76115155 3.99 SGD
In stock
Silicon rubber grip, with hole Pink 1PC 1 BA9-P 76115146 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For yourself to use every day
5
From Japan
On 2016-01-05 08:40:47
I've been loving air fit for many years, so the clip part was broken so I bought a new one with Monatarou. It is easy to write after all. I'd also like to have an ink fit for gel ink.
This review is about item#76115155.

Related Products