Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Permanent Ballpoint Pens

5.00 (4)
Ball Tip Diameter(mm)
1
Maximum Diameter (phi mm)
11.4
Type
Oily ballpoint pen
Weight (g)
10.8
Overall Length (mm)
143
Material
Resin
Ingredients
Oil dye (ink)
Specification
With rubber grip
...see all>
Product Options
ADD TO CART
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Red 1PC 1 BNB5-R 76115286 1.99 SGD
Shipped after 2018-06-25
Black Black 1PC 1 BNB5-BK 76115261 1.99 SGD
Shipped after 2018-06-25
Blue Blue 1PC 1 BNB5-BL 76115277 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Address writing
5
From Japan
On 2018-06-20 14:56:20
Because the letters are clear compared to 0.7 mm I'm satisfied.
This review is about item#76115261.
Results using various things.
5
From Japan
On 2016-10-13 03:43:53
As a result of using various things, I love this ballpoint pen. However, there is something somewhat badly rolling balls in the ballpoint inside, but until now, I purchased all the other items so far, I have calmed down all the time. Please leave it at a much lower price. (Because I will buy it!) From Yuza of this ballpoint pen from the time when the photograph is not on! It is!
This review is about item#76115261.
Clerical work
5
From Japan
On 2016-08-15 10:16:41
Since pen pressure is high, 1 mm is the highest.
This review is about item#76115277.
Clerical work
5
From Japan
On 2016-08-14 18:15:27
Since pen pressure is high, 1 mm is the highest.
This review is about item#76115277.

Related Products