Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen

5.00 (2)
Ball Tip Diameter(mm)
1.6
Maximum Diameter (phi mm)
11.4
Weight (g)
10.8
Overall Length (mm)
143
...see all
Product Options
ADD TO CART
Color (axis) Ink Color Type Material Ingredients Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Ink Color Type Material Ingredients Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black Oil-based ballpoint pen Resin Oil dye (ink) With rubber grip 1PC 1 BNU5-BK 76115295 1.08 SGD
In stock
- - - - - - 1pc 1 BNU5-R 76115313 1.09 SGD
In stock
- - - - - - 1pc 1 BNU5-BL 76115304 1.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use of display of item name etc.
5
From Japan
On 2017-06-19 19:49:48
It is used for easy understanding of item names etc from afar and it is easy to see compared with 0.7 line width etc. I would like to purchase if there is a thickness of 2.0.
This review is about item#76115313.
It is used for office work.
5
From Japan
On 2017-06-17 13:55:07
When office work 0.5 mm is used when it is thin. I think that it is very good as it stands out well when written, with a good thickness.
This review is about item#76115295.

Related Products