Buy more than* S$200* and get FREE SHIPPING

6-In-1 Pen

Ball Tip Diameter(mm)
0.7
Ink Color
Ballpoint pen black, red, blue, green + Sharp
Maximum Diameter (phi mm)
14
Core Diameter (mm)
(Sharp core) 0.5
Type
Multi-function pen
Weight (g)
24.2
Overall Length (mm)
148.7
Material
Resin
Ingredients
Oil dye (ink)
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue 1PC 1 B4SA3-LB 76115444 12.99 SGD
Shipped after 2018-01-25
White 1PC 1 B4SA3-W 76115453 17.99 SGD
Shipped after 2018-01-25
Pink 1PC 1 B4SA3-P 76115435 10.99 SGD
Shipped after 2018-01-23
Gold 1PC 1 B4SA3-GO 76115462 10.99 SGD
In stock
Red 1PC 1 B4SA3-R 76115426 10.99 SGD
In stock
ADD TO CART

Related Products