Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-In-1 Ballpoint Pen

4.33 (3)
Ball Tip Diameter(mm)
0.7
Ink Color
Black, red
Maximum Diameter (phi mm)
10.8
Weight (g)
9.7
Overall Length (mm)
143.6
Material
Resin
Specification
Rubber grip with eyelet
...see all>
Product Options
ADD TO CART
Color (axis) Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Multicolorpen Oil dye (ink) 1PC 1 B2A5-BL 76115487 2.99 SGD
In stock
Pastel Pink Multicolor pen Oil dyes (ink) 1PC 1 B2A5-WP 76115505 2.99 SGD
In stock
Pastel Green Multicolor pen Oil dyes (ink) 1PC 1 B2A5-WG 76115496 2.99 SGD
In stock
Black Multicolor pen Oil dyes (ink) 1PC 1 B2A5-BK 76115471 2.99 SGD
In stock
Pastel Orange Multicolor pen Oil dyes (ink) 1PC 1 B2A5-WOR 76115514 2.99 SGD
Shipped after 2018-06-28
White Multicolor pen Oil dyes (ink) 1PC 1 B2A5-W 76115523 2.99 SGD
In stock
Transparency Multicolor pen Oil dyes (ink) 1PC 1 B2A5-C 76115532 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As a pen of 2 colors usually
3
From Japan
On 2018-03-18 17:39:07
It is the best if you can make it with this size including 2 colors + mechanical pen.
This review is about item#76115471.
When filling in the document
5
From Japan
On 2017-08-07 10:02:17
It is stable writing taste. Unlike ordinary clip-on, there is no button to retract the core, but it does not cause the malfunction of pushing the core by mistake while filling in, leading to ease of use. It is Ripi item No. 1. I purchase the color in the mood at that time.
This review is about item#76115471.
Document preparation
5
From Japan
On 2015-02-04 14:11:56
There is no improvement point. Things like buttons that retract the clip-on core can hit the hand, and unintentionally the core was stored, but this is not the case. However, it is regrettable that there is no spare core. There is a difficulty that it can not be used if a spare core is included, which is unlikely because it is thin. A solid clip, writing taste is the best.
This review is about item#76115496.

Related Products