Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3-In-1 Ballpoint Pen

5.00 (3)
Ball Tip Diameter(mm)
0.7
Ink Color
Black, red, blue
Maximum Diameter (phi mm)
10.8
Weight (g)
10.8
Overall Length (mm)
143.1
Material
Resin
Specification
Rubber grip with eyelet
...see all>
Product Options
ADD TO CART
Color (axis) Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Multicolor pen Oil dyes (ink) 1PC 1 B3A5-BL 76115557 3.99 SGD
In stock
Yellow Multicolorpen Oil dye (ink) 1PC 1 B3A5-BK 76115541 3.99 SGD
In stock
Pastel green Multicolorpen Oil dye (ink) 1PC 1 B3A5-WG 76115566 3.99 SGD
In stock
Pastel orange Multicolorpen Oil dye (ink) 1PC 1 B3A5-WOR 76115584 3.99 SGD
In stock
Transparency Multicolor pen Oil dyes (ink) 1PC 1 B3A5-C 76115602 3.99 SGD
In stock
White Multicolor pen Oil dyes (ink) 1PC 1 B3A5-W 76115593 3.99 SGD
In stock
Pastel Pink Multicolor pen Oil dyes (ink) 1PC 1 B3A5-WP 76115575 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Everyday work use
5
From Japan
On 2017-12-24 16:13:47
Straight writing taste. The color of the axis of the pen is also colorful and good. Knock type pen nibs are also usually in the arms Even if it keeps on sticking, it does not contaminate clothes. It is recommended.
This review is about item#76115557.
Notes
5
From Japan
On 2016-11-28 15:21:56
For multi-color ballpoint pens, the body is thin and easy to grasp and comfortable to write.
This review is about item#76115602.
Take notes at work.
5
From Japan
On 2016-01-14 17:13:01
Slim and easy to grasp. Oily can be used consistently.
This review is about item#76115584.

Related Products