Buy more than* S$200* and get FREE SHIPPING

4-In-1 Ballpoint Pen

Ball Tip Diameter(mm)
0.7
Ink Color
Black, red, blue, green
Weight (g)
13.3
Overall Length (mm)
145.6
Material
Resin
Specification
Rubber grip with eyelet
...see all>
Product Options
ADD TO CART
Color (axis) Type Ingredients Maximum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Ingredients Maximum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pastel orange Multicolorpen Oil dye (ink) 12 1PC 1 B4A5-WOR 76115654 4.99 SGD
In stock
Pastel Pink Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-WP 76115645 4.99 SGD
In stock
Pastel Green Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-WG 76115636 4.99 SGD
In stock
Blue Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-BL 76115627 4.99 SGD
In stock
Black Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-BK 76115611 4.99 SGD
In stock
Transparency Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-C 76115672 4.99 SGD
In stock
White Multicolor pen Oil dyes (ink) - 1PC 1 B4A5-W 76115663 4.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products