Buy more than* S$200* and get FREE SHIPPING

5-In-1 Pen, Pencil

4.57 (7)
Ball Tip Diameter(mm)
0.7
Ink Color
Ballpoint pen black, red, blue, green + Sharp
Core Diameter (mm)
(Sharp core) 0.5
Type
Multi-function pen
Weight (g)
15.4
Overall Length (mm)
148.5
Material
Resin
...see all>
Product Options
ADD TO CART
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 14 Oil dye (ink) 1PC 1 B4SA1-BL 76115697 5.99 SGD
In stock
Yellow 14 Oil dye (ink) 1PC 1 B4SA1-BK 76115681 5.99 SGD
In stock
Yellow 14 Oil dye (ink) 1PC 1 B4SA1-W 76115715 5.99 SGD
In stock
Transparency 14 Oil dye (ink) 1PC 1 B4SA1-C 76115724 5.99 SGD
In stock
Green - Oil dyes (ink) 1PC 1 B4SA1-G 76115706 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Document writing
5
From Japan
On 2018-01-05 18:52:55
When purchasing goods, it is used for writing various materials. It is handy because it puts it by color coding like caution points.
This review is about item#76115697.
Business (clerical work
5
From Japan
On 2017-05-15 10:31:52
Where I was looking for without a multipurpose ballpoint pen, I was buying it because it was in Monotaro san. The use is without problems at all.
This review is about item#76115681.
Main writing instrument
3
From Japan
On 2017-03-08 02:18:11
The clip part is easy to break, but it is cheaper than buying it at a home center and so for now it is 4 + 1 color.
This review is about item#76115681.
In all situations
5
From Japan
On 2015-12-03 22:46:06
I have been using this product on the market for a long time. I am in trouble if it is minor changed.
This review is about item#76115724.
for work
4
From Japan
On 2015-10-11 23:00:52
It is the third purchase this time, the problem that the shaft part which can not be avoided with the multicolor pen becomes thicker is used together with the knock mechanism of the mechanical pencil to suppress the thickness of the shaft part Continue purchase Although there are also dissatisfactory points, I want you to improve this point as locking is canceled and the pen tip retracts just by adding some force if it is used for a long time.
This review is about item#76115706.
Work document arrangement
5
From Japan
On 2015-03-22 03:32:32
This is the best for 4 colors + sharp on your own. It is a waste of luxury because it handles sloppily with outside work. I like it because I do not have bad taste. I'm sorry to be caught on knocking if I use it for a while. I think that because ink gets attached to the tip part and the slip becomes bad. I can change the color of the swiss in a new item though.
This review is about item#76115697.
To write data
5
From Japan
On 2014-11-17 18:06:59
Easy to write and color rich
This review is about item#76115681.

Related Products