Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

5-In-1 Pen, Pencil

3.50 (4)
Ball Tip Diameter(mm)
0.7
Ink Color
Ballpoint pen black, red, blue, green + Sharp
Core Diameter (mm)
(Sharp core) 0.5
Type
Multi-function pen
Weight (g)
15.4
Overall Length (mm)
148.5
Material
Resin
...see all>
Product Options
ADD TO CART
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Maximum Diameter (phi mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elegant Violet 14 Oil dye (ink) 1PC 1 B4SA1-EVI 76115961 5.99 SGD
In stock
Fresh Blue 14 Oil dye (ink) 1PC 1 B4SA1-FBL 76115986 5.99 SGD
In stock
Active Green - Oil dyes (ink) 1PC 1 B4SA1-ACG 76115995 5.99 SGD
In stock
Powerful Orange - Oil dyes (ink) 1PC 1 B4SA1-POR 76115977 5.99 SGD
In stock
Cutie Pink 14 Oil dye (ink) 1PC 1 B4SA1-CUP 76115952 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
When you carry it all the time
1
From Japan
On 2017-01-24 23:39:38
First of all, the clip of the pencil will come off (after about a month or later). Next (since it is regrettable because of the skepticism of treasure) If you are using only the remaining four colors by removing the sharpening, the spring will rampage in relatively shoes and switching will be difficult. If it is still used, the spring becomes tangled and becomes unusable in several days. Although it was a nice spring winding way when disassembled, one was deformed grandly, three were functioning as springs although they could be deformed, the remaining one was normal. If you leave the spring too much, it will be irrevocable.
This review is about item#76115961.
It is very convenient because you can check and write lists with this one.
5
From Japan
On 2016-03-28 15:09:05
I used this product for a long time. This is the third one. Also, I would like to increase the color byte and use it.
This review is about item#76115995.
Clerical work
4
From Japan
On 2014-08-11 13:59:16
I am handy because it is incredibly popular. Although the clip is broken and cheap, it is a flaw in the ball.
This review is about item#76115977.
Write accounting, clerical work, drawing
4
From Japan
On 2014-05-14 13:28:23
It is convenient to work with a ballpoint pen and memorize with a pencil. It is convenient to color-coded with 4 colors.
This review is about item#76115961.

Related Products