Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emulsion Ink Pen

Ball Tip Diameter(mm)
0.7
Ink Color
Black, red, blue
Maximum Diameter (phi mm)
12.8
Core Diameter (mm)
(Sharp core) 0.5
Type
Emulsion ink multi-function pen
Weight (g)
14.2
Overall Length (mm)
148
Material
Resin
Ingredients
Emulsion dye + pigment (ink)
Specification
With rubber grip
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Green 1PC 1 B3SA11-LG 76116257 -
Discontinued
[x]
Light Pink 1PC 1 B3SA11-LP 76116266 -
Discontinued
[x]
Light Blue 1PC 1 B3SA11-LB 76116241 -
Discontinued
[x]
Black 1PC 1 B3SA11-BK 76116232 -
Discontinued
[x]
Transparency 1PC 1 B3SA11-C 76116275 -
Discontinued
[x]
ADD TO CART

Related Products