Buy more than* S$200* and get FREE SHIPPING

Board Marker EZ

Line Width (mm)
2.5
Maximum Diameter (phi mm)
19.9
Weight (g)
20.8
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Ink Color Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Permanent marker Oil-based pigment (ink) 1PC 1 YYS17-BK 76116643 1.99 SGD
In stock
- - - 1pc 1 YYS17-BL 76116652 1.99 SGD
In stock
- - - 1pc 1 YYS17-R 76116661 1.99 SGD
In stock
- - - 1pc 1 YYS17-G 76116677 1.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products