Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Highlighter OPTEX-1 EZ

4.91 (11)
Line Width (mm)
4
Maximum Diameter (phi mm)
11.5
Type
Highlighter
Weight (g)
8.46
Overall Length (mm)
135.1
Material
(Axis, cap) resin
Ingredients
Aqueous pigment (ink)
Specification
Refill type
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 WKS11-Y 76116984 1.99 SGD
Shipped after 2018-06-25
Green 1PC 1 WKS11-G 76116975 0.99 SGD
Shipped after 2018-06-25
Yellow 1PC 1 WKS11-BL 76116957 0.99 SGD
Shipped after 2018-06-25
Pink 1PC 1 WKS11-P 76117002 0.99 SGD
Shipped after 2018-06-25
Purple 1PC 1 WKS11-PU 76117011 0.99 SGD
Shipped after 2018-06-25
Tea 1PC 1 WKS11-E 76116993 0.99 SGD
Shipped after 2018-06-25
Dark Blue 1PC 1 WKS11-DB 76117045 0.99 SGD
Shipped after 2018-06-25
Red purple 1PC 1 WKS11-WR 76117036 0.99 SGD
Shipped after 2018-06-25
Orange 1PC 1 WKS11-OR 76117027 0.99 SGD
Shipped after 2018-06-25
Red 1PC 1 WKS11-R 76116966 0.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Marking of processing instructions
5
From Japan
On 2018-02-06 14:37:18
It's light and easy to use, it's flashy in appearance, so it's easy to pick up.
This review is about item#76117002.
When pulling a marker
4
From Japan
On 2017-06-12 09:07:17
I am useful because it can be replaced. Just the new type 2 type has two thicknesses and is convenient!
This review is about item#76116957.
Everyday life
5
From Japan
On 2017-05-15 17:43:22
There is never a way to remove a cap with a single touch, it is very easy to use.
This review is about item#76117027.
Everyday life
5
From Japan
On 2017-05-15 17:42:16
With this price, very smooth comfort, the condition of ink ejection is just satisfactory goods.
This review is about item#76116957.
Different model of check table model
5
From Japan
On 2016-10-21 21:51:11
By painting separately for each model, we prevent misuse of rewriting software. There are colors that are not standard, such as brown or red, and it is useful. I am satisfied with the price.
This review is about item#76116957.
Line marker drawing of handouts
5
From Japan
On 2016-10-19 21:03:48
Since this cartridge can be replaced with this line marker, I chose to use heavy rotation with line drawing. As it is disposable, the ink runs out as soon as possible, so I will not care for throwing away the main body each time. This Optex 1 is a body of a type that draws a line of a thick pen tip. Since OPTEX 2 has a thick pen tip and a thin pen tip, please choose according to the application so as not to make a mistake. This pen has seven colors, so please choose your favorite color. There were unusual colors such as purple and orange. I am using orthodox pink, yellow or green.
This review is about item#76116984.
Check air conditioner, update software
5
From Japan
On 2016-10-15 21:56:10
Different models, used to inspect the inspection list beforehand, by model type, so as not to mistake the input software. There are all 10 colors such as red and brown, which are not usually sold, and it is handy.
This review is about item#76116957.
Used for office work
5
From Japan
On 2016-07-23 13:20:45
Manufacturer made available at this price and satisfied
This review is about item#76116975.
Steel construction processing drawing color for each size Coloring (so as not to mistake the type of steel material)
5
From Japan
On 2016-07-18 08:52:25
It is used frequently. I want you to handle cartridges.
This review is about item#76116993.
Clerical work
5
From Japan
On 2015-11-24 09:07:24
I am also solid and easy to use.
This review is about item#76116957.

Related Products