Buy more than* S$200* and get FREE SHIPPING

Highlighter OPTEX-2 EZ

4.80 (5)
Maximum Diameter (phi mm)
11.5
Type
Highlighter
Weight (g)
8.94
Overall Length (mm)
136.8
Material
(Axis, cap) resin
Ingredients
Aqueous pigment (ink)
Specification
Refill type
...see all>
Product Options
ADD TO CART
Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-OR 76117124 1.99 SGD
In stock
Red purple Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-WR 76117133 1.99 SGD
In stock
Yellow Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-Y 76117081 1.99 SGD
In stock
Red Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-R 76117063 1.99 SGD
In stock
Dark Blue Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-DB 76117142 1.99 SGD
In stock
Tea Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-E 76117097 1.99 SGD
In stock
Purple Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-PU 76117115 1.99 SGD
In stock
Blue Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-BL 76117054 1.99 SGD
In stock
Green Thick / 4, fine /1.1 to 1.3 1PC 1 WKT11-G 76117072 1.99 SGD
In stock
Pink Thickness / 4, Thin / 1.1 to 1.3 1PC 1 WKT11-P 76117106 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When pulling a marker
5
From Japan
On 2017-06-12 09:08:15
It is convenient because the thickness is different at both ends! It's eco-friendly as you can also replace contents! I think I will repeat!
This review is about item#76117054.
Paperwork
4
From Japan
On 2017-03-12 09:58:42
I noticed recently that I can take a lid by pushing a certain part of the lid. I think that it is an interesting ingenuity.
This review is about item#76117097.
For person identification for checking work
5
From Japan
On 2017-02-07 15:51:30
Because I did not use green much, I did not need refilling, but as people who use green increased, it was very helpful to buy it cheaply.
This review is about item#76117072.
For office check
5
From Japan
On 2016-04-19 15:33:52
Used for office checks. Even if it is read by the scanner after checking, it is good that the marker part is not blurred.
This review is about item#76117054.
Partial emphasis of printed matter, partial emphasis of documents, writing to calendar etc.
5
From Japan
On 2016-03-04 17:00:01
The mechanism that removes the cap is the idea prize! It is easy to use! I noticed it since purchasing, but it is an ink refill type! Even in monotalou, exchange ink handling thank you!
This review is about item#76117124.

Related Products