Buy more than* S$200* and get FREE SHIPPING

Mild Liner, Highlighters

5.00 (2)
Maximum Diameter (phi mm)
11.5
Type
Line marker
Weight (g)
10.1
Overall Length (mm)
141.5
Material
Body: Resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mild yellow Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MY 76117264 1.08 SGD
In stock
Mild Brown Thick / 4, fine /1 to 1.4 1PC 1 WKT7-ME 76117343 1.15 SGD
Shipped after 2017-09-28
Mild Green Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MG 76117255 1.10 SGD
In stock
Mild magenta Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MMZ 76117352 1.15 SGD
In stock
Mild Blue Green Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MBG 76117325 1.15 SGD
In stock
Mild Dark Blue Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MDB 76117316 1.16 SGD
Shipped after 2017-09-28
Mild Blue Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MBL 76117237 1.09 SGD
In stock
Mild Gold Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MGO 76117361 1.15 SGD
In stock
Mild Violet Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MVI 76117282 1.15 SGD
In stock
Mild Red Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MR 76117246 1.10 SGD
In stock
Mild Blue Smoke Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MSB 76117334 1.17 SGD
Shipped after 2017-09-27
Mild Vermilion Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MVE 76117377 1.14 SGD
In stock
Mild Grey Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MGR 76117307 1.15 SGD
In stock
Mild Orange Thick / 4, fine /1 to 1.4 1PC 1 WKT7-MOR 76117291 1.14 SGD
In stock
Mild Pink Thickness / 4, Thin / 1-1.4 1PC 1 WKT7-MP 76117273 1.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Markers at important points of reading
5
From Japan
On 2017-07-05 17:19:33
As the name suggests, the coloring is mild and markers on the accommodation spots are not conspicuous. In the copy, the color of the marker part disappears so it is very handy.
This review is about item#76117237.
Check number check of invoice etc
5
From Japan
On 2016-08-25 16:14:36
I like the color tone more friendly than other fluorescent markers. I think that it is still better if there is a refill ceremony.
This review is about item#76117237.

Related Products