Buy more than* S$200* and get FREE SHIPPING

Mild Liner, Highlighters

5.00 (2)
Type
Highlighter
Material
Body: Resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Diameter (phi mm) Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Line Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Diameter (phi mm) Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Line Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 18.0x143.0x61.0 Thick / thin 4 / 1.0-1.4 62 5 color set 1Set 1 WKT7-5C 76117395 5.99 SGD
In stock
- - 18.0x143.0x61.0 Thick / thin 4 / 1.0-1.4 62 5 color set 1Set 1 WKT7-5C-NC 76117404 5.99 SGD
In stock
141.5 11.5 - Thick / 4-fine /1.0 to 1.4 62 Calm mild color 1Set(5color) 1 WKT7-5C-RC 76117413 5.99 SGD
In stock
- - 18.0x143.0x38.0 Thick / 4, fine /1 to 1.4 39.0 Fluorescent color slightly 1Set(3color) 1 WKT7-3C 76117386 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stationery
5
From Japan
On 2017-12-24 16:31:31
I bought about 20% cheaper than nearby shops. I can use it without problems.
This review is about item#76117395.
Office supplies
5
From Japan
On 2017-05-20 13:24:35
The color is gentle and the package is pretty, so the product itself is very popular. It was just a shortage and it took delivery about 1 month. I did not have any delivery date contact, so I will buy it in other stores in the future.
This review is about item#76117395.

Related Products