Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knock Highlighter Pens

2.50 (2)
Line Width (mm)
3.5
Maximum Diameter (phi mm)
13
Type
Highlighter
Weight (g)
12.8
Overall Length (mm)
140.3
Material
Resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 WKS10-G 76117431 -
Discontinued
[x]
Pink 1PC 1 WKS10-P 76117456 -
Discontinued
[x]
Orange 1PC 1 WKS10-OR 76117465 -
Discontinued
[x]
Yellow 1PC 1 WKS10-BL 76117422 -
Discontinued
[x]
Yellow 1PC 1 WKS10-Y 76117447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When teaching and teaching
4
From Japan
On 2016-08-05 02:04:20
I think that it is better to hear the sound when knocking is more refreshed (to switch to a click). It's cute if the body color is the same color skeleton.
This review is about item#76117422.
Material marking
1
From Japan
On 2014-12-08 14:16:52
Compared to handy line S of company P, the pen itself is thick. Moreover, the movement of the knocked time gently and the pen tip does not come out, it is very hard to use.
This review is about item#76117431.

Related Products