Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Permanent Ballpoint Refill

4.00 (1)
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
3
Type
Oily ballpoint pen core replacement
Weight (g)
1
Overall Length (mm)
139
Compatible
Tapurikurippu 0.5 (BNS5), Tapuri 0.5 (BNS1)
Ingredients
Oil dye (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 BR-8A-SH-R 76117614 0.99 SGD
Shipped after 2018-06-25
Blue 1PC 1 BR-8A-SH-BL 76117605 0.99 SGD
Shipped after 2018-06-25
Black 1PC 1 BR-8A-SH-BK 76117596 0.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to describe the diary
4
From Japan
On 2018-04-25 23:17:40
Since I need to write small letters I insisted on 05. I like it because it can be described very delicately. I want to replace it with all the ball pens. I appreciate it if there are more colors.
This review is about item#76117596.

Related Products