Buy more than* S$200* and get FREE SHIPPING

Oil-Based Ballpoint Refill

5.00 (2)
Ball Tip Diameter(mm)
0.4
Ink Color
Yellow
Maximum Diameter (phi mm)
3
Type
Oil pen extra lead
Weight (g)
0.6
Overall Length (mm)
89.8
Compatible
Tapurikurippu 0.4
Ingredients
Oil dye (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RSK04-R 76117867 0.99 SGD
Shipped after 2018-01-22
1PC 1 RSK04-BK 76117851 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for filling out notes etc. normally
5
From Japan
On 2015-05-20 14:53:31
It is a core replacement for ballpoint pens that I like because I am easy to write. I did not have a stationery shop selling to the neighborhood, but I bought it here, but if the shipping fee · · · corresponds to the e-mail facilities it will be cheaper so the shipping fee will be lower, can you support me?
This review is about item#76117851.
Document for office application and correction of drawing
5
From Japan
On 2014-09-15 13:39:29
I think that there was no oiliness up to now, I used water but because of the application documents Oiliness is still good, but slippage is somewhat bad but I do not care less. I still do not know if I can use it without hurting until the end.
This review is about item#76117851.

Related Products