Buy more than* S$200* and get FREE SHIPPING

Emulsion Ballpoint Refill

5.00 (3)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
3
Weight (g)
0.7
Overall Length (mm)
98
Compatible
Slurry 2 + S 0.7, the slurry 3 + S 0.7, slurry 3C 0.7, slurry 4C 0.7
Ingredients
Emulsion dye + pigment (ink)
...see all>
Product Options
ADD TO CART
Type Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emulsion ink replacement wick Yellow 1PC 1 REK7-BL 76117991 0.99 SGD
In stock
Emulsion ink replacement wick Yellow 1PC 1 REK7-R 76118007 0.99 SGD
In stock
Emulsion ink replacement wick Yellow 1PC 1 REK7-BK 76117982 0.99 SGD
In stock
Emulsion ink core replacement Green 1PC 1 REK7-G 76118016 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-07-23 17:27:19
It was difficult to purchase 3 color cores and ordered It was troubled because there was no color even though it was stated that there was a replacement core. Since the core of 3 colors never goes out at once, change core is essential
This review is about item#76117982.
Clerical work
5
From Japan
On 2016-03-16 18:01:56
I can see clearly well I see it very well, so maybe even 0.5
This review is about item#76117982.
Writing
5
From Japan
On 2014-08-05 13:19:27
There is no problem with genuine products. So far, I wanted to purchase at a stationery shop, but it is cheap. I would like to order them collectively when ordering other items.
This review is about item#76117982.

Related Products