Buy more than* S$200* and get FREE SHIPPING

Emulsion Ballpoint Refill

4.00 (1)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
4.4
Weight (g)
1.3
Overall Length (mm)
111
Ingredients
Emulsion dye + pigment (ink)
...see all>
Product Options
ADD TO CART
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Emulsion ink core replacement 1PC 1 REQ7-BL 76118061 0.99 SGD
In stock
Yellow Emulsion ink replacement wick 1PC 1 REQ7-BK 76118052 0.99 SGD
In stock
Yellow Emulsion ink replacement wick 1PC 1 REQ7-R 76118077 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Daily slip processing
4
From Japan
On 2017-05-06 18:49:44
I like it because it's easy to write. It can be used for the time being.
This review is about item#76118052.

Related Products