Buy more than* S$200* and get FREE SHIPPING

EQ-1.0 core

4.00 (1)
Ball Tip Diameter(mm)
1.0
Maximum Diameter (phi mm)
4.4
Weight (g)
1.3
Overall Length (mm)
111
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 REQ10-R 76118104 5.99 SGD
Shipped after 2018-05-28
1pc 1 REQ10-BL 76118095 3.99 SGD
Shipped after 2018-05-28
1pc 1 REQ10-BK 76118086 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Write envelope address
4
From Japan
On 2017-09-13 14:44:10
Because there are many refills, I was saved because I asked for it when I thought of it.
This review is about item#76118086.

Related Products