Buy more than* S$200* and get FREE SHIPPING

Brush Pen

4.50 (2)
Maximum Diameter (phi mm)
11.5
Type
Calligraphypen
Weight (g)
9.1
Overall Length (mm)
136.5
Material
(Axis, cap) resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WFT5 76118156 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2017-08-12 14:18:32
It is very convenient because it is equipped with both medium and fine. Personally I wonder if I can feel a bit more brush.
This review is about item#76118156.
For ceremonial occasions
5
From Japan
On 2016-04-19 15:03:21
For both medium and small, it is convenient to use depending on the application.
This review is about item#76118156.

Related Products