Buy more than* S$200* and get FREE SHIPPING

Fine Brush Pen

2.00 (1)
Maximum Diameter (phi mm)
11.4
Type
Calligraphypen
Weight (g)
8.5
Overall Length (mm)
136.9
Material
(Axis, cap) resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WFSS4 76118165 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When writing handwriting
2
From Japan
On 2015-09-08 17:15:33
This is another one, and it is bad with ink.
This review is about item#76118165.

Related Products