Buy more than* S$200* and get FREE SHIPPING

Digital Scale

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Display Quantity (ct)
0.05
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c)
+/-50
Linearity
+/-0.02g
Range Minus Tare
120g
Operating Temperature and Humidity Range
(Non-condensing) RH below 40deg C 85% - -10
Measurement Plate Dimensions (phi mm)
70
Capacity (ct)
600
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
136x150x57.5
Reproducibility
0.01g (standard deviation)
Minimum Display (g)
0.01
Weighing (g)
120
Minimum
0.005mom
Weighing Capacity
32mom
Power
Four AA batteries or (AX-TB196 sold separately) AC adapter (sold separately)
Weight (g)
(Without batteries) about 500
Accessories
Instruction manual, AA batteries (for operation check)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-120 75875886 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Weighing at dispensing
5
From Japan
On 2017-08-07 16:58:21
It is good that response and stability to metering are fast. Since it can be weighed up to 0.01 g, workability is good when dispensing accurately and packing in capsules.
This review is about item#75875886.
Reagent weighing in glove box
5
From Japan
On 2017-05-29 16:53:38
Though cheap one does not get accurate even if there are digits, this was fine.
This review is about item#75875886.
Product weight measurement
5
From Japan
On 2017-01-18 19:23:22
We were looking for things that can inexpensively measure 0.01 g measuring machine, so it was very helpful
This review is about item#75875886.
Detailed quantity measurement of dyes
5
From Japan
On 2016-02-26 09:28:10
This quantity is useful because the quantity is 0.00 units by object. It is very easy to use.
This review is about item#75875886.
Metal measurement
5
From Japan
On 2015-06-26 16:11:13
It is very small and easy to use.
This review is about item#75875886.
For measuring coloring (preliminary)
3
From Japan
On 2014-12-02 13:16:50
It was smaller than I expected. We are measuring what we put in a container, but we are considering changing the container to be used. I think that it is better to purchase after checking the size of the weighing part. Accuracy is good.
This review is about item#75875886.

Related Products

A&D

A&D