Buy more than* S$200* and get FREE SHIPPING

Halogen lamp low bolt

5.00 (1)
Purpose
It is suitable for indoor general lighting / store lighting / exhibition lighting.
Color Temperature (K)
3000
Mean Color Rendring Rating (Ra)
100
Rating Life (Hours)
4000
Weight (g)
2
...see all>
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12 10 130 G4 33 1pc 1 J12V10W-AXS 75879264 -
Discontinued
[x]
12 12 75 1450 GY6.35 44 1pc 1 J12V75W-AXS 75879282 14.99 SGD
Shipped after 2018-03-01
10 6 10 110 G4 33 1pc 1 J6V10W-AXS 75879246 -
Discontinued
[x]
10 12 5 55 G4 33 1pc 1 J12V5WS 75879255 -
Discontinued
[x]
12 12 35 580 GY6.35 44 1pc 1 J12V35W-AXS 75879273 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-07-07 16:35:08
Especially nothing, but very convenient and well satisfied.
This review is about item#75879264.

Related Products