Buy more than* S$200* and get FREE SHIPPING

Halogen lamp Roboruto

5.00 (2)
...see all>
Product Options
ADD TO CART
Connector Type Weight (g) Color Temperature (K) Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Type Weight (g) Color Temperature (K) Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GU4, GU4 Low volt halogen with mirror 15, 15 3000, 3000 36, 36 35, 35 12, 12 100, 100 20, 20 4000, 4000 20, 20 320, 320 1PC 1 JR12V20W-SP/K3GT 75879352 -
Discontinued
[x]
GU4 - 15 4200 36 35 12 100 35 4000 20 440 1pc 1 JR12V35W-SP/K3GT 75879377 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Changing the light bulb of the Christmas tree's internal organs
5
From Japan
On 2017-12-15 19:20:02
Anyway, quickly, packaging is also beautiful and very satisfied. I will also use it.
This review is about item#75879377.
I am using it for lighting of a child's Christmas tree
5
From Japan
On 2014-12-13 18:09:06
As the size was clearly stated, I could definitely pick it. Although it can not be helped because it is a manufacturer specification, it was regrettable that the vertical size of the plug does not fit a bit.
This review is about item#75879377.

Related Products