Buy more than* S$200* and get FREE SHIPPING

Pantograph Jack 1t SG

3.67 (3)
Purpose
Light to ordinary passenger cars
Dimensions (Width x Depth x Height)(mm)
380x90x90
Lowest Position (mm)
90
Highest Position (mm)
380
Capacity (t)
1
Weight (kg)
2.1
Stroke (mm)
290
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-505 75877216 49.85 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Vehicle jack up
3
From Japan
On 2016-01-15 17:36:10
Although the main body is compact and it does not take up space for car installation, it is painful to use connection handle, it does not take strength.
This review is about item#75877216.
Car tire change
3
From Japan
On 2014-10-13 00:42:46
The price is also reasonable and made firmly.
This review is about item#75877216.
Tire exchange
5
From Japan
On 2014-07-16 13:41:41
Purchased because the jack that came with the car soon collapsed. The feeling of use is also good.
This review is about item#75877216.

Related Products