Buy more than* S$200* and get FREE SHIPPING

Dripproof LED Hand Lamp

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Specification - Core Number (C)
2
Body Dimensions (Diameter x Length)(mm)
142x357
Color Temperature (K)
5000
Electric Wire Specification-Classification
2PNCT
Electric Lamp
LED
Lighting System
7W BULB-SHAPED LED LAMP
Wire Thickness (mm2)
0.75
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
500
Rated Voltage (V)
AC100
Rated Power (W)
7
Type
Standard type
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Electrical Wire Length (m) Rated Frequency (Hz) Color Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Electrical Wire Length (m) Rated Frequency (Hz) Color Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1915 2-2669 0.3 50/60 combined Daylight white equivalent 0.49 421-6644 - 1PC 1 LEW-0 40433881 -
Discontinued
[x]
- - 5 For both 50/60 use Equivalent to natural white color 0.98 421-6661 Double insulation 1PC 1 LEW-5 40433897 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Auxiliary light inside the machine
4
From Japan
On 2017-06-14 14:59:04
I am very satisfied with the brightness and making. ☆ If there is a light shielding plate attached ☆ 5.
This review is about item#40433897.
Interior work on the construction site
5
From Japan
On 2015-07-06 14:57:20
Miniaturizing products
This review is about item#40433897.

Related Products