Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared Drive Recorder With Mini Liquid Crystal

3.60 (15)
Caution
microSD cards are not included.
Compatible Memory Cards
microSDHC card (- 32GB)
Pixel Number
About 500 million pixels (camera lens)
LCD monitor
1.5 inches
Saving Format
[Video] AVI (M-JPEG), [still] JPEG
Resolution
(Save) [Video] up to 1080P (1920x1080 pixels), [still] 12M (4031x3024)
Battery
Built-in (5V 800mA)
Dimensions (Width W x Depth D x Height H) (mm)
65x52x42
Power
(Only in the case of charging USB port, such as a PC) 12V/24V Compatible with both
Weight (g)
45
Specification
Microphone and shock sensor (adjustable in three steps or off) built in, 120 deg wide-angle lens
Accessories
Drive recorder, cigar cable, USB cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D6048HDL 75881041 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 3
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
I attached it to two cars
1
From Japan
On 2015-07-06 10:43:46
Both of the two "power supply shortage" displays will turn OFF after half a year. I informed the manufacturer that it is a malfunction of the product. It is this thing that makes money losing money.
This review is about item#75881041.
Every day safe driving!
5
From Japan
On 2015-04-12 14:08:22
Although I have no accident in 20 years, I thought it was time to buy it. There is no difficult operation especially and I record well. I also would like to recommend it to mothers and friends.
This review is about item#75881041.
As a normal drive recorder
5
From Japan
On 2014-12-27 12:47:29
Installation, shooting, playback is almost too easy and can be used without a dash. Just being reflected somehow. I wish I could buy it sooner.
This review is about item#75881041.
Used for sales vehicles
3
From Japan
On 2014-12-16 17:53:34
I am happy that the SD card is with you
This review is about item#75881041.
Recording of motorcycle touring drive
5
From Japan
On 2014-09-29 17:01:22
It was a beautiful image
This review is about item#75881041.
Operation management
1
From Japan
On 2014-08-14 18:53:38
I tried purchasing 4 units for track operation control, accident prevention, but 2 units seems to be an initial malfunction. After connecting the equipment, I try turning on the power, but one is freeze (the picture of the front is solidified and no operation is accepted) One monitor is black with nothing displayed. The remaining two are moving today two days. I returned defective, but what is going to happen?
This review is about item#75881041.
Used as car park monitoring during car driving and in front of home.
4
From Japan
On 2014-07-13 23:09:18
It is compact and easy to handle but for me it is using the magnifying glass because I can not see the characters of the liquid crystal. However, if you understand to some extent and finish setting it will work fine, you can also check videos and still images immediately You can easily display the video on a PC or a TV with a USB terminal. Image quality is also good.
This review is about item#75881041.
For business
3
From Japan
On 2014-06-19 09:13:14
The sucker will immediately become useless. In case of cigar socket, contact failure is likely to occur!
This review is about item#75881041.
Used for company owned car
5
From Japan
On 2014-06-11 11:35:58
Trial purchase for those who use the drive recorder for the first time. As a feeling attached to a company-owned car, it was compact, it did not disturb the vision and the image was beautiful, and the screen size was small, so it was small, but it was surprising as it can be zoomed. However, since a plug to the power cord comes on the side of the main body, it would have been better if it could be on the upper side if possible. Because it looks small, it feels like money as a toy.
This review is about item#75881041.
Used for company owned car
5
From Japan
On 2014-06-11 09:14:40
Trial purchase for those who use the drive recorder for the first time. As a feeling attached to a company-owned car, it was compact, it did not disturb the vision and the image was beautiful, and the screen size was small, so it was small, but it was surprising as it can be zoomed. However, since a plug to the power cord comes on the side of the main body, it would have been better if it could be on the upper side if possible. Because it looks small, it feels like money as a toy.
This review is about item#75881041.